3.5kW 240V Water Heater Element
3.5kW 240V Water Heater Element
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Long life expectancy
- Strong durability
- Easy installation
- Volts: 240
- kW: 3.5
- For SP35
-
Lead Law Compliant
Specifications
- Fits Model:
- SPEX35
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Chrome
- Origin:
- Domestic
- Product Type:
- Heating Element
- Volts:
- 240V
- Watts:
- 3.5 kW