0 items

Eemax LavAdvantage 277V 140F Electric Tankless Hot Water Heater with Thermostatic Temperature Control

ESPEXT0

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Active energy management with power modulating controls
  • Continuous hot water: no storage capacity to run out
  • Field adjustable set point range between: 70 to 140° F
  • Industry’s lowest activation with 0.2 gpm turn on flow
  • Microprocessor temperature control with digital display for thermostatic accuracy +/-1° F
  • Mounts in any orientation
  • Save water and time by installing unit at point-of-use to eliminate long pipe runs

SPECIFICATIONS

AMP
22
ANSI Specifications
ANSI 372
Application
Light Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA C22.2 No. 64, CSA C22.2 No. 88
Collection
LavAdvantage
Color Finish
White
Depth
3 in
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Energy Factor
0.99
Energy Star Compliant
No
Flow Rate
0.2 gpm
GSA Approved
No
Height
9-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3 in
Maximum Pressure
150 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/8 in
Temperature Range
70 to 140 Deg F
UL Listed
Yes
Volts
277V
Water Heater Type
On-demand, Tankless
Watts
6
Width
5-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday