28.5 kW Indoor Electric Tankless Water Heater

You last purchased this on
 
Eemax

Series Three™ 28.5 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #EEX280T2T
  • Item #1661299
  • Manufacturer Part #EX280T2T
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Eemax

Series Three™ 28.5 kW Indoor Electric Tankless Water Heater

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Continuous hot water
  • Hot and cold water feed
  • Eliminate costly mixing valves
  • Includes fully adjustable thermostat
  • Anti-scald protection
  • Prevents legionella bacteria growth
  • Reduces calcification, liming and sedimentation
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
119
ANSI:
ANSI 372
Application:
Commercial, Residential
CSA Certified:
CSA-C22.2 No. 64
Collection:
Series Three™
Depth:
4-1/8 in
Flow Rate:
4 gpm
Height:
13 in
Indoor Outdoor:
Indoor
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
35
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/4 in
Temperature Range:
Up to 140 Deg F
Type:
EEX280T2T
UL Listed:
UL 499
Volts:
240V
Water Heater Type:
Point of Use
Watts:
28.5 kW
Weight:
13.32 lb
Width:
15-1/8 in
Wire Gauge (AWG):
8 ga