0 items

Eemax 3/4 in. 15 kW 240 V Tankless Water Heater

EEX144T2

Supply Pipe Connection

3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 3/4" NPT water connections on bottom of unit for easy installation
  • Amps: 63
  • Commercial
  • Energy Factor: .99
  • Thermostatic control for precise outlet temperature
  • UL Listed
  • Volts: 240
  • kW: 15

SPECIFICATIONS

AMP
64
CEC Compliant
For Sale in CA
Depth
3 in
End Connection 1
NPT
Flow Rate
4 gpm
Height
10 in
Lead Law Compliant
Yes
Maximum Pressure
150 psi
Maximum Temperature
140
NSF Specifications
NSF 372
Phase
Double Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Tankless
Watts
15
Width
10-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday