30 amp Mounting Box
30 amp Mounting Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Call Eemax Customer Service to verify application
- Easy To Install
Specifications
- AMP:
- 30
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Circuit Board
- Volts:
- 277V
- Watts:
- 6 kW