Eemax

3.5kW Electric Tankless Water Heater

Part #EEX3512TEE  |  Manufacturer Part #EX3512T EE

Power Source:

Electric
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 29

Application: Residential

CEC Compliant: For Sale in CA

Depth: 3 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Energy Star Compliant: No

Height: 9-67/100 in

Length: 3 in

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 1/2 in

Type: EEX3512TEE

Volts: 120V

Water Heater Type: On-demand

Watts: 3.5

Width: 5-11/50 in