3kW 120V Water Heater Element

You last purchased this on
 
Eemax

3kW 120V Water Heater Element

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eemax

3kW 120V Water Heater Element

  • Fast #
  • Part #EEX770
  • Item #1737010
  • Manufacturer Part #EX770
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Long life expectancy
  • Strong durability
  • Easy installation
  • Volts: 240
  • kW: 7.5
  • For EX75 / EX144 / EX180
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Fits Model:
SPEX75 (T), EX75 (T), EX144 (T2, TC), PA014240TC
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Chrome
Origin:
Domestic
Product Type:
Heating Element
Volts:
120V
Watts:
3 kW