Eemax
4.1kW Electric Tankless Water Heater
Part #EEX4208TML | Item #5118383 | Manufacturer Part #EX4208T ML
Power Source:
ElectricProduct Details
Specifications
AFUE: 99.00
AMP: 20
ANSI Specifications: ANSI 372
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Color Finish: White
Depth: 3 in
End Connection 1: Compression
End Connection 2: Compression
End Connections: Compression
Energy Star Compliant: No
Flow Rate: 2 gpm
GSA Approved: No
Height: 9-67/100 in
IAPMO Listed: No
Lead Law Compliant: Yes
Length: 3 in
Material: Plastic
Maximum Pressure: 150 psi
Maximum Temperature: 110
NSF Certified: Yes
NSF Specifications: NSF 372
Phase: Single Phase
Power Source: Electric
Supply Pipe Connection: 1/2 in
UL Listed: Yes
Volts: 208V
Water Heater Type: Tankless
Watts: 4.1
Width: 5-11/50 in