0 items

Eemax 480V Wall Mount Tankless Water Heater

EAP480EFD

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
87
ANSI Specifications
ANSI 372, ANSI Z358.1
BTU
245674
CARB OTC LEED Compliant
No
CSA Certified
CSA C22.2
End Connection 1
NPT
End Connection 2
NPT
Energy Star Compliant
No
Flow Rate
40 gpm
GSA Approved
No
Height
17-61/100 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Maximum Pressure
43 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Phase
Triple Phase
Power Source
Electric
Temperature Range
100 to 190 Deg F
UL Listed
Yes
Volts
480V
Water Heater Type
Tankless
Watts
72
Width
10-7/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday