Eemax

6.0 kW 277V Thermostat Water Heater

Part #EEX60T  |  Manufacturer Part #EX60T

Power Source:

Electric
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Microprocessor control ensures accurate output temperature
  • Thermostatic control for precise temperature control
  • Reduces calcification, liming and sedimentation
  • Reduces energy waste
  • Easy Installation
  • Cut energy costs - flow switch activates heater only on demand

Lead Law Compliant

Documents

Specifications

AMP: 22

Application: Residential

CEC Compliant: For Sale in CA

Depth: 3 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Energy Star Compliant: No

Flow Rate: 2 gpm

Height: 9-67/100 in

Lead Law Compliant: Yes

Length: 3 in

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 1/2 in

UL Listed: Yes

Volts: 277V

Water Heater Type: On-demand

Watts: 6

Width: 5-11/50 in