6kW 277V Water Heater Element

Part #EEX1280  |  Item #1737128  |  Manufacturer Part #EX1280

$ 117.23 EACH

Volts:

277V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For EX80/EX160/EX240
  • Easy installation
  • Long life expectancy
  • Strong durability

Documents

Specifications

Brand Model Compatibility: Electric Tankless Water Heater EX60 Flow Controlled Electric and EX60T Flow Controlled Electric Tankless Water Heater

CARB OTC LEED Compliant: No

IAPMO Listed: No

Power Source: Electric

Product Type: Water Heater Element

Volts: 277V

Watts: 6