9.5kW Electric Tankless Water Heater
This product has been replaced by
Manufacturer Part #SPEX95T EE
9.5kW Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AFUE:
- 99.00 %
- AMP:
- 40
- ANSI:
- ANSI 372, ANSI Z358.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA C22.2 No. 64, CSA C22.2 No. 88
- Color Finish Name:
- White
- Depth:
- 3 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- Energy Star Compliant:
- No
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Height:
- 9-67/100 in
- IAPMO Listed -:
- No
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 1/2 in
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- Yes
- Volts:
- 240V
- Water Heater Type:
- Tankless
- Watts:
- 9.5 kW
- Width:
- 5-11/50 in