3.5 kW Thermostatic Electric Tankless Water Heater

You last purchased this on
 
Eemax

AccuMix II™ 3.5 kW Thermostatic Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eemax

AccuMix II™ 3.5 kW Thermostatic Electric Tankless Water Heater

  • Fast #
  • Part #EAM004120T
  • Item #7607710
  • Manufacturer Part #AM004120T
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 5 in width
  • 4 in depth
  • Color white
  • Save water and time by installing unit at the point-of-use
  • Digital LED display communicates system status and heater operation feedback
  • Mounts in any orientation for a flexible installation
  • SafeStart™ technology engages upon start-up to help avoid dry-fire occurrence
  • Self-diagnostics with intelligent controls actively protect heater in installed environment
  • Made in USA
  • ADA compliant
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
29
ANSI:
ANSI 372
Application:
Sinks, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA-C22.2 No. 64
Collection:
AccuMix II™
Depth:
4 in
Energy Star Compliant:
No
Flow Rate:
1.5 gpm
GSA Approved:
No
Height:
13 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Length:
5-1/4 in
Maximum Temperature:
110
NSF:
NSF 372
NSF Certified:
Yes
Number of Elements:
1
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
35
Pressure - Maximum:
150 psi
Release Date:
2018
Supply Pipe Connection Size:
3/8 in
Temperature Range:
105 to 110 Deg F
UL Listed:
UL 499
Volts:
120V
Water Heater Type:
Point of Use
Watts:
3.5 kW
Weight:
5.5 lb
Width:
5-1/4 in
Wire Gauge (AWG):
10 ga