1.8 kW 120V Non-Thermostatic Electric Tankless Water Heater

You last purchased this on
 
Eemax

FlowCo™ 1.8 kW 120V Non-Thermostatic Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eemax

FlowCo™ 1.8 kW 120V Non-Thermostatic Electric Tankless Water Heater

  • Fast #
  • Part #ESPEX1812
  • Item #7640851
  • Manufacturer Part #SPEX1812
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 5 in. width
  • 3 in. depth
  • Color white
  • ADA compliant
  • High temperature limit switch enables safe operation
  • Mounts in any orientation for a flexible installation
  • SafeStart™ technology engages upon start-up to help avoid dry-fire occurrence
  • Self-diagnostics with intelligent controls actively protect heater in installed environment
  • Made in USA
  • Lead-free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
ANSI:
ANSI 372
Application:
Commercial, Industrial, Sinks
CSA Certified:
CSA C22.2 No. 64, CSA C22.2 No. 88
Collection:
FlowCo™
Depth:
3 in
ETL Listed:
Yes
Energy Star Compliant:
No
Flow Rate:
2 gpm
Height:
10-3/4 in
Indoor Outdoor:
Indoor
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Temperature:
130
NSF:
NSF 372
NSF Certified:
Yes
Number of Elements:
1
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
30
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/8 in
Temperature Range:
90 to 130 Deg F
UL Listed:
UL 94 5V-A
Volts:
120V
Water Heater Type:
Point of Use
Watts:
1.8 kW
Weight:
3 lb
Width:
5-1/4 in
Wire Gauge (AWG):
14 ga