10 kW Indoor Electric Tankless Water Heater
FlowCo™ 10 kW Indoor Electric Tankless Water Heater
Frequently Purchased Together
Product Details
- 5 in width
- 3 in depth
- Color white
- ADA compliant
- High temperature limit switch enables safe operation
- Mounts in any orientation for a flexible installation
- SafeStart™ technology engages upon start-up to help avoid dry-fire occurrence
- Self-diagnostics with intelligent controls actively protect heater in installed environment
- Made in USA
- Lead-free
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 36
- ANSI:
- ANSI 372
- Application:
- Commercial, Industrial, Sinks
- CSA Certified:
- CSA C22.2 No. 64, CSA C22.2 No. 88
- Collection:
- FlowCo™
- Depth:
- 3 in
- Energy Star Compliant:
- No
- Flow Rate:
- 2 gpm
- Height:
- 10-3/4 in
- Indoor Outdoor:
- Indoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 130
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 1
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 30
- Release Date:
- 2018
- Supply Pipe Connection Size:
- 3/8 in
- Temperature Range:
- 90 to 130 Deg F
- UL Listed:
- UL 499/UL94 V-0/UL 94 5VA
- Volts:
- 277V
- Water Heater Type:
- Point of Use
- Watts:
- 10 kW
- Weight:
- 2.75 lb
- Width:
- 5-1/4 in
- Wire Gauge (AWG):
- 8 ga