Eemax
FlowCo™ 3.5kW Electric Tankless Water Heater
Part #ESPEX3512 | Item #7640848 | Manufacturer Part #SPEX3512
Power Source:
ElectricProduct Details
- Color white
- 5 in width
- 3 in depth
- Self-diagnostics with intelligent controls actively protect heater in installed environment
- SafeStart™ technology engages upon start-up to help avoid dry-fire occurrence
- High temperature limit switch enables safe operation
- Mounts in any orientation for a flexible installation
- ADA compliant
- Lead-Free
- Made in USA
Specifications
ADA Compliant: No
AMP: 29
ANSI Specifications: ANSI 372
Adjustable: No
Application: Commercial
Automatic Shut-Off: Yes
BTU: 11942
CSA Certified: CSA C22.2 No. 64
Collection: FlowCo™
Color Finish: White
Color Finish Category: Whites
Depth: 3 in
End Connection 1: Compression
End Connection 2: Compression
End Connections: Compression
Energy Star Compliant: No
Fitting Type: Compression
Flow Rate: 2 gpm
Height: 10 in
High Pressure: 150
Input MBH : 11.942 MBH
Lead Law Compliant: Yes
Length: 5-1/4 in
Low Pressure: 30
MBH: 11.942
Material: Plastic
Material Type: ABS
Maximum Pressure: 150 psi
Maximum Temperature: 130
Minimum Pressure: 30 psi
NSF Certified: Yes
NSF Specifications: NSF 372
Number Of Elements: 1
Origin: Domestic
Outlet Quantity: 1
Outlet Size In : 0.375
Phase: Single Phase
Power Source: Electric
Release Date: 2018
Supply Pipe Connection: 3/8 in
Temperature Range: 90 to 130 Deg F
Temperature Rating: 130
Thickness: 3 in
Thread Length: 7/25
Thread Size: 1 mm
Type: ESPEX3512
UL Listed: UL 499
VAC at 60 Hz: 120
Vent Type: Vent Free
Volts: 120V
Water Heater Type: Tankless
Watts: 3.5
Weight: 3
Width: 5-1/4 in
Wire Gauge: 10 ga