FlowCo™ 3kW Electric Tankless Water Heater

Part #ESPEX3012  |  Item #7640842  |  Manufacturer Part #SPEX3012

$ 237.69 EACH

Power Source:

Electric
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Color white
  • 5 in width
  • 3 in depth
  • Self-diagnostics with intelligent controls actively protect heater in installed environment
  • SafeStart™ technology engages upon start-up to help avoid dry-fire occurrence
  • High temperature limit switch enables safe operation
  • Mounts in any orientation for a flexible installation
  • ADA compliant
  • Lead-Free
  • Made in USA

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 25

ANSI Specifications: ANSI 372

Adjustable: No

Application: Commercial

Automatic Shut-Off: Yes

BTU: 10236

CSA Certified: CSA C22.2 No. 64

Collection: FlowCo™

Color Finish: White

Color Finish Category: Whites

Depth: 3 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Energy Star Compliant: No

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Compression

Flow Rate: 2 gpm

Height: 10 in

High Pressure: 150

Inlet Outlet: 3/8 in

Inlet Service Size: 3/8 in

Input MBH : 10.236 MBH

Lead Law Compliant: Yes

Length: 5-1/4 in

Low Pressure: 30

MBH: 10.236

Material: Plastic

Material Type: ABS

Maximum Pressure: 150 psi

Maximum Temperature: 130

Minimum Pressure: 30 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Number Of Elements: 1

Origin: Domestic

Outlet Quantity: 1

Outlet Size In : 0.375

Phase: Single Phase

Power Source: Electric

Release Date: 2018

Supply Pipe Connection: 3/8 in

Temperature Range: 90 to 130 Deg F

Temperature Rating: 130

Thickness: 3 in

Thread Length: 7/25

Thread Size: 1 mm

Type: ESPEX3012

UL Listed: UL 499

VAC at 60 Hz: 120

Vent Type: Vent Free

Volts: 120V

Water Heater Type: Tankless

Watts: 3

Weight: 3

Width: 5-1/4 in

Wire Gauge: 12 ga