Eemax
HotMax™ 13kW Electric Tankless Water Heater
Part #EHM013240 | Item #7750373 | Manufacturer Part #HM013240
Power Source:
ElectricProduct Details
Specifications
AMP: 54
ANSI Specifications: ANSI 372
Application: Commercial
Capacity: 0.17 gal
Collection: HotMax™
Condensing: No
ETL Listed: Yes
End Connection 1: Compression
End Connections: Compression
Energy Star Compliant: No
Flow Rate: 30 gph
Height: 12 in
High Pressure: 150
Low Pressure: 30
NSF Certified: Yes
NSF Specifications: NSF 372
Phase: Single Phase
Power Source: Electric
Product Type: [Faucet, Tankless Water Heater]
Supply Pipe Connection: 3/8 in
Temperature Range: 140 to 200 Deg F
Type: EHM013240
UL Listed: No
Volts: 240V
Water Heater Capacity Range: Less than 10 gal
Water Heater Type: Tankless
Watts: 13
Width: 7 in