3 kW Indoor Electric Tankless Water Heater
LavAdvantage™ 3 kW Indoor Electric Tankless Water Heater
Frequently Purchased Together
Product Details
- 5 in width
- 3 in depth
- Color white
- Designed to deliver hot water to a single pipe faucet, mixing valves or mixing faucets
- Digital LED display with accessible user interface communicates system status and heater operation feedback
- Mounts in any orientation for a flexible installation
- SafeStart™ technology engages upon start-up to help avoid dry-fire occurrence
- Self-diagnostics with intelligent controls actively protect heater in installed environment
- Made in USA
- ADA compliant
Specifications
- AMP:
- 15
- ANSI:
- ANSI 372
- Application:
- Commercial, Industrial, Sinks
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 64, CSA C22.2 No. 88
- Collection:
- LavAdvantage™
- Depth:
- 3 in
- Energy Star Compliant:
- No
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Height:
- 10-3/4 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 1
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 30
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/8 in
- Temperature Range:
- 70 to 140 Deg F
- UL Listed:
- UL 499/UL 94 5VA
- Volts:
- 208V
- Water Heater Type:
- Point of Use
- Watts:
- 3 kW
- Weight:
- 4 lb
- Width:
- 5-1/4 in
- Wire Gauge (AWG):
- 14 ga