Eemax
LavAdvantage™ 3kW Electric Water Heater
Part #ESPEX3277T | Item #7317226 | Manufacturer Part #SPEX3277T
Power Source
Product Details
- Color white
- 5 in width
- 3 in depth
- Self-diagnostics with intelligent controls actively protect heater in installed environment
- SafeStart™ technology engages upon start-up to help avoid dry-fire occurrence
- Digital LED display with accessible user interface communicates system status and heater operation feedback
- Mounts in any orientation for a flexible installation
- Designed to deliver hot water to a single pipe faucet, mixing valves or mixing faucets
- ADA Compliant
- Made in USA
Documents
Specifications
AMP: 11
ANSI Specifications: ANSI 372
Application: Commercial
BTU: 10236
CARB OTC LEED Compliant: No
CSA Certified: [CSA C22.2 No. 64, CSA C22.2 No. 88]
Collection: LavAdvantage™
Color Finish: White
Color Finish Category: Whites
Condensing: No
Depth: 3 in
End Connection 1: Compression
End Connection 2: Compression
End Connections: Compression
Energy Star Compliant: No
Fitting Size 1: 3/8 in
Fitting Sizes: 3/8 in
Flow Rate: 2 gpm
GSA Approved: No
Height: 9 in
High Pressure: 150
IAPMO Listed: No
Length: 3 in
Low Pressure: 35
MBH: 10.236
Material: Plastic
Material Type: ABS
Maximum Pressure: 150 psi
Maximum Temperature: 140
NSF Certified: Yes
NSF Specifications: NSF 372
Number Of Elements: 1
Origin: Domestic
Phase: Single Phase
Power Source: Electric
Supply Pipe Connection: 3/8 in
Temperature Range: 70 to 140 Deg F
UL Listed: UL 499
Volts: 277V
Water Heater Type: On-demand
Watts: 3
Weight: 4
Width: 5-1/4 in
Wire Gauge: 14 ga