LavAdvantage™ 6kW Electric Water Heater

Part #ESPEX60T  |  Item #7317215  |  Manufacturer Part #SPEX60T

$ 389.84 EACH
(Pricing is for Electric)

Power Source

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Color white
  • 5 in width
  • 3 in depth
  • Self-diagnostics with intelligent controls actively protect heater in installed environment
  • SafeStart™ technology engages upon start-up to help avoid dry-fire occurrence
  • Digital LED display with accessible user interface communicates system status and heater operation feedback
  • Mounts in any orientation for a flexible installation
  • Designed to deliver hot water to a single pipe faucet, mixing valves or mixing faucets
  • ADA Compliant
  • Made in USA

Specifications

AMP: 22

ANSI Specifications: ANSI 372

Application: Commercial

BTU: 20473

CARB OTC LEED Compliant: No

CSA Certified: [CSA C22.2 No. 64, CSA C22.2 No. 88]

Collection: LavAdvantage™

Color Finish: White

Color Finish Category: Whites

Condensing: No

Depth: 3 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Energy Star Compliant: No

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 2 gpm

GSA Approved: No

Height: 9 in

High Pressure: 150

IAPMO Listed: No

Length: 3 in

Low Pressure: 35

MBH: 20.473

Material: Plastic

Material Type: ABS

Maximum Pressure: 150 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372

Number Of Elements: 1

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/8 in

Temperature Range: 70 to 140 Deg F

Type: ESPEX60T

UL Listed: UL 499

Volts: 277V

Water Heater Type: On-demand

Watts: 6

Weight: 4

Width: 5-1/4 in

Wire Gauge: 12 ga