6 kW Thermostatic Electric Tankless Water Heater
LavAdvantage™ 6 kW Thermostatic Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mounts in any orientation
- Continuous hot water: no storage capacity to run out
- Industry’s lowest activation with 0.2 gpm turn on flow
- Field adjustable set point range between: 70 to 140° F
- Save water and time by installing unit at point-of-use to eliminate long pipe runs
- Microprocessor temperature control with digital display for thermostatic accuracy +/-1° F
- Active energy management with power modulating controls
-
Lead Law Compliant
Specifications
- AMP:
- 22
- ANSI:
- ANSI 372
- Application:
- Commercial, Industrial, Sinks
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 64, CSA C22.2 No. 88
- Collection:
- LavAdvantage™
- Depth:
- 3 in
- Energy Star Compliant:
- No
- Flow Rate:
- 3 gpm
- GSA Approved:
- No
- Height:
- 9-3/4 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3 in
- Maximum Temperature:
- 110
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 35
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/8 in
- Temperature Range:
- 70 to 110 Deg F
- UL Listed:
- UL 499
- Volts:
- 277V
- Water Heater Type:
- Point of Use
- Watts:
- 6 kW
- Weight:
- 3 lb
- Width:
- 5-1/4 in
- Wire Gauge (AWG):
- 12 ga