LavAdvantage™ 6kW Electric Water Heater

Part #ESPEXT0ML  |  Manufacturer Part #SPEX60T ML

Starting at
$ 444.26 EACH

Power Source

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Industry’s lowest activation with 0.2 gpm turn on flow
  • Mounts in any orientation
  • Continuous hot water: no storage capacity to run out
  • Active energy management with power modulating controls
  • Microprocessor temperature control with digital display for thermostatic accuracy +/-1° F
  • Field adjustable set point range between: 70 to 140° F
  • Save water and time by installing unit at point-of-use to eliminate long pipe runs

Lead Law Compliant

Documents

Specifications

AMP: 22

ANSI Specifications: ANSI 372

Application: [Commercial, Hand Washing]

BTU: 20473

CARB OTC LEED Compliant: No

CSA Certified: [CSA C22.2 No. 64, CSA C22.2 No. 88]

Collection: LavAdvantage™

Color Finish: White

Color Finish Category: Whites

Condensing: No

Depth: 3 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Energy Star Compliant: No

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 0.2 gpm - 3 gpm

GSA Approved: No

Height: 9-3/4 in

High Pressure: 150

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 3 in

Low Pressure: 35

MBH: 20.473

Maximum Pressure: 150 psi

Maximum Temperature: 110

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/8 in

Temperature Range: 70 to 110 Deg F

UL Listed: UL 499

Volts: 277V

Water Heater Type: On-demand

Watts: 6

Weight: 3

Width: 5-1/4 in

Wire Gauge: 12 ga