Eemax
MiniTank™ 1.4kW 4 gal Non-condensing Electric Tankless Water Heater
Part #EEMT4 | Item #1737061 | Manufacturer Part #EMT4
Capacity
Product Details
- Ideal for under the sink providing instantaneous hot water
- No need for costly re-circulating lines and pumps
- Floor and wall mountable
- Hot and cold water feed
- Quick recovery time
Specifications
AMP: 12
ANSI Specifications: ANSI 372
Application: Commercial
BTU: 4777
CSA Certified: CSA-C22.2 No. 110
Capacity: 4 gal
Collection: MiniTank™
Color Finish: White
Color Finish Category: Whites
Condensing: No
Depth: 12-3/4 in
ETL Listed: Yes
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Height: 18 in
High Pressure: 150
Installation Type: [Floor Mount, Wall Mount, Vertical Mount]
Lead Law Compliant: Yes
Length: 13 in
MBH: 4.777
Material: [Plastic, Stainless Steel]
Maximum Pressure: 150 psi
Maximum Temperature: 140
NSF Certified: Yes
NSF Specifications: NSF 372
Origin: Domestic
Phase: Single Phase
Plug Diameter: Yes
Power Source: Electric
Product Type: Mini Tank
Supply Pipe Connection: 1/2 in
Temperature Range: Up to 140 Deg F
Type: EEMT4
UL Listed: UL 174
Volts: 120V
Water Heater Capacity Range: Less than 10 gal
Water Heater Type: [Compact, Point of Use]
Water Inlet Connection Size: 1/2 in
Water Outlet Connection Size: 1/2 in
Watts: 1.4
Weight: 19.3
Width: 12-1/4 in