31A 240V Thermostatic Electric Water Heater
This product has been replaced by
Manufacturer Part #SPEX75T ML
Point of Use - High Flow 31A 240V Thermostatic Electric Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed with a 0.3 gpm activation
- Maximum outlet temperature of 110°F
- 7.5kW, 240V
- Can be connected to multiple lavatories
- 0.5 gpm aerators supplied
- 1/2" water connections on bottom
Specifications
- AMP:
- 31
- ANSI:
- ANSI 372
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Point of Use - High Flow
- Depth:
- 3 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- Energy Star Compliant:
- No
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Height:
- 9-67/100 in
- IAPMO Listed -:
- No
- Maximum Temperature:
- 110
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 1/2 in
- UL Listed:
- No
- Volts:
- 240V
- Water Heater Type:
- On-demand
- Watts:
- 7.5 kW
- Width:
- 5-11/50 in