Eemax

ProAdvantage™ 10kW Electric Water Heater

Part #EPA010277T  |  Manufacturer Part #PA010277T

Power Source:

Electric
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ProAdvantage electric tankless water heaters are used in commercial and industrial applications.
  • They have external digital temperature controls and can have 1/2" compression or 3/4" water connections
  • The units range from 3.5kW to 32kW and can use 120, 208, 240, 277, and 480 volts.

Specifications

AMP: 36

ANSI Specifications: ANSI 372

Application: Residential

BTU: 34121

Collection: ProAdvantage™

Color Finish: Slate Grey

Color Finish Category: Greys

Condensing: No

Depth: 4 in

ETL Listed: Yes

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Energy Star Compliant: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 0.7 gpm - 2.5 gpm

Height: 9-7/8 in

High Pressure: 150

Installation Type: Wall Mount

Length: 4 in

Low Pressure: 35

NSF Specifications: NSF 372

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 1/2 in

Temperature Range: 100 to 140 Deg F

Type: EPA010277T

UL Listed: UL 499

Volts: 277V

Water Heater Type: On-demand

Watts: 10

Weight: 4.5

Width: 5-3/8 in

Wire Gauge: 8 ga