Eemax
ProAdvantage™ 18kW Electric Water Heater
Part #EPA018277T2T | Item #4199184 | Manufacturer Part #PA018277T2T
Power Source:
ElectricProduct Details
- ProAdvantage electric tankless water heaters are used in commercial and industrial applications.
- They have external digital temperature controls and can have 1/2" compression or 3/4" water connections
- The units range from 3.5kW to 32kW and can use 120, 208, 240, 277, and 480 volts.
Documents
Specifications
AMP: 22
ANSI Specifications: ANSI 372
Application: [Commercial, Industrial]
BTU: 61419
CARB OTC LEED Compliant: No
Collection: ProAdvantage™
Color Finish: Slate Grey
Color Finish Category: Greys
Condensing: No
Depth: 4-1/2 in
ETL Listed: Yes
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 0.7 gpm - 3 gpm
GSA Approved: No
Height: 12-1/2 in
High Pressure: 150
IAPMO Listed: No
Installation Type: Wall Mount
Length: 4 in
Low Pressure: 35
MBH: 61.419
Maximum Pressure: 150 psi
Maximum Temperature: 140
NSF Certified: Yes
NSF Specifications: NSF 372
Origin: Domestic
Phase: Three Phase
Power Source: Electric
Supply Pipe Connection: 3/4 in
Temperature Range: 100 to 140 Deg F
UL Listed: UL 499
Volts: 480/277V
Water Heater Type: On-demand
Watts: 18
Weight: 15
Width: 15-1/2 in
Wire Gauge: 10 ga