20 kW Indoor Electric Tankless Water Heater
ProAdvantage™ 20 kW Indoor Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/4" NPT fittings on the bottom of the unit
- Touchpad LED display for accurate temperature control
- ProAdvantage
- Commercial
- Energy Factor: .99
- Aluminum powder coat
- 100°-140° temperature range
Specifications
- AMP:
- 72
- ANSI:
- ANSI 372
- Application:
- Commercial, Industrial
- CARB OTC LEED Compliant:
- No
- Collection:
- ProAdvantage™
- Depth:
- 4-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Flow Rate:
- 3 gpm
- GSA Approved:
- No
- Height:
- 10-1/2 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 4 in
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 35
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 100 to 140 Deg F
- Type:
- EPA020277TC
- UL Listed:
- UL 499
- Volts:
- 277V
- Water Heater Type:
- Point of Use
- Watts:
- 20 kW
- Weight:
- 10.5 lb
- Width:
- 11 in
- Wire Gauge (AWG):
- 8 ga