32 kW Indoor Electric Tankless Water Heater
ProAdvantage™ 32 kW Indoor Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- They have external digital temperature controls and can have 1/2" compression or 3/4" water connections
- The units range from 3.5kW to 32kW and can use 120, 208, 240, 277, and 480 volts.
- ProAdvantage electric tankless water heaters are used in commercial and industrial applications.
-
Lead Law Compliant
Specifications
- AMP:
- 39
- ANSI:
- ANSI 372
- Application:
- Commercial, Industrial
- CARB OTC LEED Compliant:
- No
- Collection:
- ProAdvantage™
- Depth:
- 4-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Flow Rate:
- 4 gpm
- GSA Approved:
- No
- Height:
- 12-1/2 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Low:
- 35
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- UL 499
- Volts:
- 480V
- Water Heater Type:
- Point of Use
- Watts:
- 32 kW
- Weight:
- 15 lb
- Width:
- 15-1/2 in
- Wire Gauge (AWG):
- 8 ga