Eemax

ProSeries™ 11kW Electric Water Heater

Part #EPR011240  |  Manufacturer Part #PR011240

Power Source:

Electric
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ProSeries models provide on-demand and endless hot water for commercial applications.
  • ProSeries models are 240 volt and range from 8kW to 36kW with self-modulating technology.
  • Perfect for point-of-use or multiple applications.
  • Tamper-free, internal digital temperature control ranging from 80° to 140° F in increments of 1°F. Can switch from Fahrenheit to Celsius.

Lead Law Compliant

Documents

Specifications

AMP: 46

ANSI Specifications: ANSI 372

ASSE Standards: No

Application: Residential

BTU: 37534

CARB OTC LEED Compliant: No

CSA Certified: CSA-C22.2 No. 64

Coating: Powder Coated

Collection: ProSeries™

Color Finish: White

Color Finish Category: Whites

Condensing: No

Depth: 3-3/4 in

ETL Listed: Yes

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Energy Star Compliant: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 0.3 gpm - 6 gpm

GSA Approved: No

Height: 11-1/2 in

High Pressure: 150

IAPMO Listed: No

ISO Specifications: No

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 3-3/4 in

Low Pressure: 35

Maximum Pressure: 150 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 1/2 in

Temperature Range: 80 to 140 Deg F

UL Listed: UL 499

Volts: 240V

Water Heater Type: On-demand

Watts: 11

Weight: 7

Width: 8 in

Wire Gauge: 8 ga