24 kW Indoor Electric Tankless Water Heater
ProSeries™ 24 kW Indoor Electric Tankless Water Heater
Frequently Purchased Together
Product Details
- 17 in width
- 3 in depth
- Color white
- Simple installation
- Protected internal temperature control
- Copper immersion heating elements with brass top increases durability and are threaded for easy replacement
- Instant, consistent and endless hot water
- For single point-of-use or multiple application
- Lead-Free
- Internal temperature control adjustable in increments of 1 Deg F
-
Lead Law Compliant
Specifications
- AMP:
- 100
- ANSI:
- ANSI 372
- Application:
- Commercial, Sinks
- CSA Certified:
- CSA-C22.2 No. 64
- Collection:
- ProSeries™
- Depth:
- 3-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Flow Rate:
- 7 gpm
- Height:
- 17 in
- Indoor Outdoor:
- Indoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 35
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 80 to 180 Deg F
- Type:
- EPR024240
- UL Listed:
- UL 499
- Volts:
- 240V
- Water Heater Type:
- Point of Use
- Watts:
- 24 kW
- Weight:
- 13.75 lb
- Width:
- 17 in
- Wire Gauge (AWG):
- 8 ga