ProSeries™ 27kW Electric Water Heater

Part #EPR027240  |  Item #7171229  |  Manufacturer Part #PR027240

$ 950.73 EACH

Power Source:

Electric

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Instant, consistent and endless hot water
  • Protected internal temperature control
  • Energy efficient: 99.8%
  • Simple installation
  • Internal temperature control adjustable in increments of 1°
  • For use in single point or multiple applications

Lead Law Compliant

Documents

Specifications

AMP: 113

ANSI Specifications: ANSI 372

Application: Commercial

BTU: 92128

CARB OTC LEED Compliant: No

CSA Certified: CSA-C22.2 No. 64

Collection: ProSeries™

Color Finish: White

Color Finish Category: Whites

Condensing: No

Depth: 3-3/4 in

ETL Listed: Yes

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 0.3 gpm - 8 gpm

GSA Approved: No

Height: 17 in

High Pressure: 150

IAPMO Listed: No

ISO Specifications: No

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 3-3/4 in

Low Pressure: 35

MBH: 92.128

Maximum Pressure: 150 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372

Number Of Elements: 3

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Temperature Range: 80 to 180 Deg F

UL Listed: UL 499

Volts: 240V

Water Heater Type: On-demand

Watts: 27

Weight: 13.75

Width: 17 in

Wire Gauge: 8 ga