54 kW 480V Emergency Eye, Face & Drench Electric Tankless Water Heater
SafeAdvantage™ 54 kW 480V Emergency Eye, Face & Drench Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Featuring 18 unique patent pending design claims that enable the use of electric tankless water heating in new hot water applications.
- Eemax SafeAdvantage and SpecAdvantage with PHD provide unlimited hot water on demand in various commercial, institutional, industrial and safety applications with unsurpassed efficiency, reliability, precision, and speed.
-
Lead Law Compliant
Specifications
- AMP:
- 65
- ANSI:
- ANSI Z358.1, ANSI 372
- Application:
- Commercial, Industrial, Emergency Eyewash
- BTU:
- 184256
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2
- Collection:
- SafeAdvantage™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 13-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 30 gpm
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13-1/2 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 90
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Low:
- 35
- Supply Pipe Connection Size:
- 1-1/4 in
- Temperature Range:
- 60 to 90 Deg F
- UL Listed:
- UL 499
- Volts:
- 480V
- Water Heater Type:
- Point of Use
- Watts:
- 54 kW
- Weight:
- 130 lb
- Width:
- 30 in
- Wire Gauge (AWG):
- 6 ga