41 kW 208V Emergency Eye, Face & Drench Electric Tankless Water Heater

You last purchased this on
 
Eemax

SafeAdvantage™ 41 kW 208V Emergency Eye, Face & Drench Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eemax

SafeAdvantage™ 41 kW 208V Emergency Eye, Face & Drench Electric Tankless Water Heater

  • Fast #
  • Part #EAP041208EFDN4
  • Item #4720206
  • Manufacturer Part #AP041208 EFD N4
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Low pressure drop
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
113
ANSI:
ANSI Z358.1, ANSI 372
Application:
Commercial, Industrial, Emergency Eyewash
BTU:
139898
CARB OTC LEED Compliant:
No
Collection:
SafeAdvantage™
Depth:
13-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Energy Star Compliant:
No
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
30 gpm
GSA Approved:
No
Height:
24 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Temperature:
90
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
150
Pressure - Low:
35
Temperature Range:
60 to 90 Deg F
Type:
EAP041208EFDN4
UL Listed:
UL 499
Volts:
208V
Water Heater Type:
Point of Use
Watts:
41 kW
Weight:
130 lb
Width:
30 in
Wire Gauge (AWG):
2 ga