72 kW 480V Emergency Eye, Face & Drench Electric Tankless Water Heater

You last purchased this on
 
Eemax

SafeAdvantage™ 72 kW 480V Emergency Eye, Face & Drench Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eemax

SafeAdvantage™ 72 kW 480V Emergency Eye, Face & Drench Electric Tankless Water Heater

  • Fast #
  • Part #EAP072480EFDN4X
  • Item #4720180
  • Manufacturer Part #AP072480 EFD N4X
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 13 in depth
  • Non-fused or fused electrical disconnect
  • 30 in width
  • Field programmable, updatable firmware, and adjustable turn-on
  • Siren and beacon-audible and visual alarm
  • Thermo-optical sensor for infrared element monitoring
  • Freeze protection for harsh climate, up to -30 Deg F
  • Free standing legs
  • Made in USA
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

AFUE:
99.00 %
AMP:
87
ANSI:
ANSI Z358.1, ANSI 372
Application:
Commercial, Industrial, Emergency Eyewash
CARB OTC LEED Compliant:
No
Collection:
SafeAdvantage™
Depth:
13-1/2 in
Energy Star Compliant:
No
Flow Rate:
30 gpm
GSA Approved:
No
Height:
24 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Temperature:
90
NSF:
NSF 372
NSF Certified:
Yes
Number of Elements:
2
Origin:
Domestic
Phase:
Three Phase
Power Source:
Electric
Pressure - Low:
35
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
1-1/4 in
Temperature Range:
80 to 90 Deg F
UL Listed:
UL 499
Volts:
480V
Water Heater Type:
Point of Use
Watts:
72 kW
Weight:
225 lb
Width:
30 in
Wire Gauge (AWG):
3 ga