126 kW Indoor Electric Tankless Water Heater
SafeAdvantage™ 126 kW Indoor Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 13 in depth
- Non-fused or fused electrical disconnect
- 30 in width
- Field programmable, updatable firmware, and adjustable turn-on
- Siren and beacon-audible and visual alarm
- Thermo-optical sensor for infrared element monitoring
- Freeze protection for harsh climate, up to -30 Deg F
- Free standing legs
- Made in USA
- Lead-Free
-
Lead Law Compliant
Specifications
- AMP:
- 151
- ANSI:
- ANSI Z358.1, ANSI 372
- Application:
- Commercial, Industrial
- CARB OTC LEED Compliant:
- No
- Collection:
- SafeAdvantage™
- Depth:
- 13-1/2 in
- Energy Star Compliant:
- No
- Flow Rate:
- 30 gpm
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 90
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 2
- Origin:
- Domestic
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Low:
- 35
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 1-1/4 in
- Temperature Range:
- 80 to 90 Deg F
- Type:
- EAP126480EFDN4
- UL Listed:
- UL 499
- Volts:
- 480V
- Water Heater Type:
- Point of Use
- Watts:
- 126 kW
- Weight:
- 225 lb
- Width:
- 30 in
- Wire Gauge (AWG):
- 2 ga