72 kW 480V Emergency Eye, Face & Drench Electric Tankless Water Heater
SafeAdvantage™ 72 kW 480V Emergency Eye, Face & Drench Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low pressure drop
-
Lead Law Compliant
Specifications
- AMP:
- 87
- ANSI:
- ANSI Z358.1, ANSI 372
- Application:
- Commercial, Industrial, Emergency Eyewash
- CARB OTC LEED Compliant:
- No
- Collection:
- SafeAdvantage™
- Depth:
- 13-1/2 in
- Energy Star Compliant:
- No
- Flow Rate:
- 30 gpm
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 90
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Low:
- 35
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 1-1/4 in
- Temperature Range:
- 60 to 90 Deg F
- UL Listed:
- UL 499
- Volts:
- 480V
- Water Heater Type:
- Point of Use
- Watts:
- 72 kW
- Weight:
- 130 lb
- Width:
- 30 in
- Wire Gauge (AWG):
- 3 ga