Series LF709 277V 9kW 90F Electric Hot Water Heater with Thermostatic Temperature Control - Emergency Eyewash

Part #ESPEX90TEE  |  Item #7339931  |  Manufacturer Part #SPEX90T EE

Watts:

9
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Industry’s lowest activation with 0.2 gpm turn on flow
  • Mounts in any orientation
  • Continuous hot water: no storage capacity to run out
  • Active energy management with power modulating controls
  • Microprocessor temperature control with digital display for thermostatic accuracy +/-1° F
  • Field adjustable set point range between: 70 to 140° F
  • Save water and time by installing unit at point-of-use to eliminate long pipe runs

Lead Law Compliant

Documents

Specifications

AMP: 33

ANSI Specifications: ANSI 372

Application: [Commercial, Safety]

BTU: 30709

CARB OTC LEED Compliant: No

CSA Certified: [CSA C22.2 No. 64, CSA C22.2 No. 88]

Collection: Series LF709

Color Finish: White

Color Finish Category: Whites

Depth: 69 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Energy Star Compliant: No

Flow Rate: 0.2 gpm - 3 gpm

GSA Approved: No

Height: 35-5/8 in

High Pressure: 150

IAPMO Listed: No

Installation Type: [Horizontal, Vertical]

Lead Law Compliant: Yes

Length: 62-15/16 in

Low Pressure: 35

MBH: 30.709

Material: Cast Iron

Maximum Pressure: 175 psi

Maximum Temperature: 90

NSF Certified: Yes

NSF Specifications: NSF 372

Phase: Single Phase

Power Source: Electric

Recommended Valve Application: Water

Supply Pipe Connection: 3/8 in

Temperature Range: 70 to 90 Deg F

UL Listed: UL 499

Valve Body Material: Cast Iron

Valve Seat Material: Stainless Steel

Valve Size: 6 in

Volts: 277V

Water Heater Type: On-demand

Watts: 9

Weight: 3

Width: 27 in

Wire Gauge: 10 ga