15 kW Indoor Electric Tankless Water Heater
Series Two™ TC 15 kW Indoor Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 64
- ANSI:
- ANSI 372
- Application:
- Commercial, Industrial, Sinks
- CSA Certified:
- CSA-C22.2 No. 64
- Collection:
- Series Two™ TC
- Depth:
- 4-3/8 in
- Flow Rate:
- 3 gpm
- Height:
- 10-1/8 in
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 110
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 35
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 105 to 110 Deg F
- Type:
- EEX144TCML
- UL Listed:
- UL 499
- Volts:
- 240V
- Water Heater Type:
- Point of Use
- Watts:
- 15 kW
- Weight:
- 10.5 lb
- Width:
- 10-5/8 in
- Wire Gauge (AWG):
- 10 ga