16.6 kW 208V Thermostatic Emergency Eyewash Electric Tankless Water Heater
Series Two™ TC 16.6 kW 208V Thermostatic Emergency Eyewash Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- They have 3/4" NPT water connections at the bottom of the unit
- The units range from 15kW to 23kW and can use 208, 240, and 277 volts.
- Series Two electric tankless water heaters can be used in residential and commercial settings with micro processing temperature control (TC, T2).
Specifications
- AMP:
- 80
- Application:
- Commercial, Industrial, Emergency Eyewash
- CSA Certified:
- CSA-C22.2 No. 64
- Collection:
- Series Two™ TC
- Depth:
- 4-3/8 in
- Energy Star Compliant:
- No
- Flow Rate:
- 4 gpm
- Height:
- 10-1/8 in
- Indoor Outdoor:
- Indoor
- Length:
- 4-8/25 in
- Maximum Temperature:
- 90
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 35
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 60 to 90 Deg F
- Type:
- EEX1608T2EE
- UL Listed:
- UL 499
- Volts:
- 208V
- Water Heater Type:
- Point of Use
- Watts:
- 16.6 kW
- Weight:
- 10.5 lb
- Width:
- 10-5/8 in
- Wire Gauge (AWG):
- 8 ga