Eemax

Series Two™ 16.6kW Electric Tankless Water Heater

Part #EEX1608TC  |  Manufacturer Part #EX1608TC

Power Source:

Electric
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Microprocessor control ensures accurate output temperature
  • Thermostatic control for precise outlet temperature
  • Hot and cold water feed
  • Reduces calcification, liming and sedimentation
  • Prevents legionella bacteria growth

Lead Law Compliant

Documents

Specifications

AMP: 80

ANSI Specifications: ANSI 372

Application: Residential

BTU: 56642

CSA Certified: CSA-C22.2 No. 64

Collection: Series Two™

Color Finish: White

Color Finish Category: Whites

Condensing: No

Depth: 4-3/8 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 0.7 gpm - 3 gpm

Height: 10-1/8 in

High Pressure: 150

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 4-8/25 in

Low Pressure: 35

NSF Specifications: NSF 372

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Temperature Range: 100 to 140 Deg F

Type: EEX1608TC

UL Listed: UL 499

Volts: 208V

Water Heater Type: Tankless

Watts: 16.6

Weight: 10.5

Width: 10-5/8 in

Wire Gauge: 8 ga