Eemax

Series Two™ 16.6kW Electric Tankless Water Heater

Part #EEX1608TCML  |  Manufacturer Part #EX1608TC ML

Power Source:

Electric
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed with a 0.3 gpm activation
  • Maximum outlet temperature of 110°F
  • 0.5 gpm aerators supplied
  • Water connections on the bottom of the unit
  • Save energy, 99% energy efficient
  • Can be connected to multiple lavatories

Specifications

AMP: 80

ANSI Specifications: ANSI 372

Application: Residential

CARB OTC LEED Compliant: No

Collection: Series Two™

Condensing: No

Depth: 4-8/25 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Flow Rate: 3 gpm

GSA Approved: No

Height: 10-3/25 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 4-8/25 in

Maximum Pressure: 150 psi

Maximum Temperature: 110

NSF Certified: Yes

NSF Specifications: NSF 372

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: No

Volts: 208V

Water Heater Type: Tankless

Watts: 16.6

Width: 10-17/25 in