16 kW Indoor Electric Tankless Water Heater
Series Two™ TC 16 kW Indoor Electric Tankless Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2.0 gpm to activate
- Thermostatic control
- 3/4" NPT water connections on bottom
- Compact design
Specifications
- AMP:
- 58
- ANSI:
- ANSI Z358.1, ANSI 372
- Application:
- Commercial, Industrial
- CARB OTC LEED Compliant:
- No
- Collection:
- Series Two™ TC
- Depth:
- 4-8/25 in
- Energy Star Compliant:
- No
- Flow Rate:
- 4 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- No
- Volts:
- 277V
- Water Heater Type:
- Point of Use
- Watts:
- 16 kW
- Width:
- 10-17/25 in