16 kW Indoor Electric Tankless Water Heater

You last purchased this on
 
Eemax

Series Two™ TC 16 kW Indoor Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eemax

Series Two™ TC 16 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #EEX160TCML
  • Item #4124597
  • Manufacturer Part #EX160TC ML
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • They have 3/4" NPT water connections at the bottom of the unit
  • The units range from 15kW to 23kW and can use 208, 240, and 277 volts.
  • Series Two electric tankless water heaters can be used in residential and commercial settings with micro processing temperature control (TC, T2).
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
58
ANSI:
ANSI 372
Application:
Commercial, Industrial, Sinks
CARB OTC LEED Compliant:
No
Collection:
Series Two™ TC
Depth:
4-8/25 in
Energy Star Compliant:
No
Flow Rate:
3 gpm
GSA Approved:
No
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Temperature:
110
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/4 in
Temperature Range:
105 to 110 Deg F
UL Listed:
No
Volts:
277V
Water Heater Type:
Point of Use
Watts:
16 kW
Width:
10-17/25 in