20 kW Indoor Electric Tankless Water Heater
Series Two™ TC 20 kW Indoor Electric Tankless Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 10 in width
- 4 in depth
- Color white
- Unit mounts on wall
- Two glass-fiber reinforced heater bodies and nichrome elements – a unique, patented flow path ensures optimum heat transfer and extended element life
- Field serviceable replaceable cartridge element
- Easy installation with integral 3/4 in NPT fittings
- Turns on in stages based on hot water demand
- Made in USA
- High temperature limit switch
Specifications
- AMP:
- 72
- ANSI:
- ANSI 372
- Application:
- Commercial, Industrial
- Collection:
- Series Two™ TC
- Depth:
- 4-3/8 in
- Energy Star Compliant:
- No
- Flow Rate:
- 4 gpm
- Height:
- 10 in
- Indoor Outdoor:
- Indoor
- Length:
- 4-8/25 in
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 1
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 35
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- UL 499
- Volts:
- 277V
- Water Heater Type:
- Point of Use
- Watts:
- 20 kW
- Weight:
- 10.5 lb
- Width:
- 10-5/8 in
- Wire Gauge (AWG):
- 8 ga