18 kW 208V Indoor Sanitation Electric Tankless Water Heater

You last purchased this on
 
Eemax

Three Phase™ Delta 18 kW 208V Indoor Sanitation Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eemax

Three Phase™ Delta 18 kW 208V Indoor Sanitation Electric Tankless Water Heater

  • Fast #
  • Part #EEX180T2TS
  • Item #4124480
  • Manufacturer Part #EX180T2T S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AFUE:
99.00 %
AMP:
50
ANSI:
ANSI 372
Application:
Commercial, Industrial, Sanitation
BTU:
61419
Coating:
Powder Coated
Collection:
Three Phase™ Delta
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-3/8 in
End Connection 1:
Compression
End Connections:
Compression
Energy Star Compliant:
No
Flow Rate:
4 gpm
Height:
12-1/8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Material:
Steel
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
150
Pressure - Low:
35
Supply Pipe Connection Size:
1/2 in
Temperature Range:
100 to 180 Deg F
UL Listed:
UL 499
Volts:
208V
Water Heater Type:
Point of Use
Watts:
18 kW
Weight:
15 lb
Width:
18-1/4 in
Wire Gauge (AWG):
8 ga