20 kW 480V Emergency Eyewash Electric Tankless Water Heater
Three Phase™ Delta 20 kW 480V Emergency Eyewash Electric Tankless Water Heater
Frequently Purchased Together
Product Details
- They have 1/2" water connections at the bottom of the unit.
- The units range from 18kW to 32kW and can use 208 and 480V Delta.
- Three Phase electric tankless water heaters are used in commercial applications.
Specifications
- AMP:
- 24
- Application:
- Commercial, Industrial, Emergency Eyewash
- Collection:
- Three Phase™ Delta
- Depth:
- 4-3/8 in
- Energy Star Compliant:
- No
- Flow Rate:
- 5 gpm
- Height:
- 12-1/8 in
- Indoor Outdoor:
- Indoor
- Length:
- 4-8/25 in
- Maximum Temperature:
- 90
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Low:
- 35
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 1/2 in
- Temperature Range:
- 60 to 90 Deg F
- Type:
- AFCG10001P040000
- UL Listed:
- UL 499
- Volts:
- 480V
- Water Heater Type:
- Point of Use
- Watts:
- 20 kW
- Weight:
- 15 lb
- Width:
- 18-1/4 in
- Wire Gauge (AWG):
- 10 ga