Three Phase™ 20kW Electric Water Heater

Part #EED020480T2T  |  Item #4199196  |  Manufacturer Part #ED020480T2T

$ 2,011.28 EACH

Power Source:

Electric
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Color white
  • 18 in width
  • 4 in depth
  • Hot or cold water feed
  • Built in over temp protection
  • Save water
  • Thermostatic control, microprocessor provides stable outlet temperature
  • Continuous hot water
  • Factory set temperature available. Range ambient to 180 Deg F
  • Made in USA

Specifications

AMP: 24

ANSI Specifications: ANSI 372

Application: [Commercial, Industrial]

BTU: 68243

Coating: Powder Coated

Collection: Three Phase™

Color Finish: White

Color Finish Category: Whites

Condensing: No

Depth: 4-3/8 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Energy Star Compliant: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 4 gpm

Height: 12 in

High Pressure: 150

Installation Type: Wall Mount

Length: 4-8/25 in

Low Pressure: 35

MBH: 68.243

Material: Steel

Maximum Pressure: 150 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372

Number Of Elements: 1

Origin: Domestic

Phase: Three Phase

Power Source: Electric

Product Type: Tankless Water Heater

Supply Pipe Connection: 1/2 in

Temperature Range: 0 to 140 Deg F

Type: EED020480T2T

UL Listed: UL 499

Volts: 480V

Water Heater Type: On-demand

Water Inlet Connection Size: 1/2 in

Water Outlet Connection Size: 1/2 in

Watts: 20

Weight: 15

Width: 18-1/4 in

Wire Gauge: 10 ga