Eemax Three Phase™ 24kW Electric Tankless Water Heater

EEX240T2T

Manufacturer Part #: EX240T2T

Power Source

Electric

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Microprocessor control ensures accurate output temperature
  • Thermostatic control for precise temperature control
  • Reduces calcification, liming and sedimentation
  • Reduces energy waste
  • Easy Installation
  • Cut energy costs - flow switch activates heater only on demand

SPECIFICATIONS

AMP
67
ANSI Specifications
ANSI 372
Application
Residential
BTU
81891
Collection
Three Phase™
Depth
4-3/8 in
End Connection 2
Compression
End Connections
Compression
Flow Rate
0.7 gpm - 4 gpm
Height
12-1/8 in
High Pressure
150
Installation Type
Wall Mount
Lead Law Compliant
Yes
NSF Specifications
NSF 372
Origin
Domestic
Phase
Triple Phase
Power Source
Electric
Supply Pipe Connection
1/2 in
Temperature Range
100 to 140 Deg F
UL Listed
UL 499
Volts
208V
Water Heater Type
Tankless
Watts
24
Weight
15
Width
18-1/4 in
Wire Gauge
4 ga

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday