32 kW Indoor Electric Tankless Water Heater
Three Phase™ Delta 32 kW Indoor Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 18 in width
- 4 in depth
- Color white
- Continuous hot water
- Save water
- Thermostatic control, microprocessor provides stable outlet temperature
- Built in over temp protection
- Hot or cold water feed
- Made in USA
- Factory set temperature available. Range ambient to 180 Deg F
Specifications
- AMP:
- 38
- ANSI:
- ANSI 372
- Application:
- Commercial, Industrial
- Collection:
- Three Phase™ Delta
- Depth:
- 4-3/8 in
- Energy Star Compliant:
- No
- Flow Rate:
- 4 gpm
- Height:
- 12 in
- Indoor Outdoor:
- Indoor
- Length:
- 4-8/25 in
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 1
- Origin:
- Domestic
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Low:
- 35
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 1/2 in
- Type:
- EED032480T2T
- UL Listed:
- UL 499
- Volts:
- 480V
- Water Heater Type:
- Point of Use
- Watts:
- 32 kW
- Weight:
- 15 lb
- Width:
- 18-1/4 in
- Wire Gauge (AWG):
- 8 ga